Buffalo Wireless VPN Router for Business

Sebelum PPN:
Rp10.999.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)175 x 200 x 47 (excluding protrusions, not including foot height)
Conformed StandardWireless: IEEE802.11ax / IEEE802.11ac / IEEE802.11n / IEEE802.11a / IEEE802.11g / IEEE802.11b Wired: IEEE802.3ab(1000BASE-T), IEEE802.3u(100BASE-TX), IEEE802.3(10BASE) -T), transmission method: CCK, DSSS, OFDM, OFDMA, MIMO
Frequency Range[Channel] 5GHz: 5180MHz-5720MHz (36/40/44/48/52/56/60/64/100/104/108/112/116/120/124/128/132/136/140/144ch), 2.4GHz: 2412 to 2472MHz (1 to 13ch)
Included AccessoriesLAN cable, AC adapter, AC cord, 3pin / 2pin conversion, stand, antenna, antenna cap, S / N sticker, instruction manual, warranty card
Mass (g)989
Maximum Data Transfer Rate (Mbps) (Theoretical)1200(IEEE802.11ax),866(IEEE802.11ac),300(IEEE802.11n),54(IEEE802.11a,IEEE802.11g),11(IEEE802.11b)
Operating EnvironmentTemperature 0-45 °C Humidity 10-90% (* No condensation)
Power Input (V)AC100(50/60Hz)
SecurityWPA3 Personal, WPA2 / WPA3 Enterprise, WPA2 / WPA3 Personal, WPA2 Personal (WPA2-PSK AES), WPA / WPA2 Personal (WPA / WPA2 mixed PSK AES / TKIP), Any Connection Rejection, Privacy Separator, MAC Address Filter
SpecificationMulti SSID: Up to 10 (5 in 2.4GHz band, 5 in 5GHz band)
USB Port NumberUSB terminal: 1 (USB2.0 TypeA) * For USB Flash only
Warranty Period5 years (standard warranty 3 years, extended by 2 years by registering a 5-year warranty on the Web)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A VPN router ideal for installation at bases, compatible with Wi-Fi 6 (11ax) for building Wi-Fi environments, intuitive web settings, easy-to-install chassis design, highly reliable design for stable network operation, and dedicated support for corporate customers
Feature
A VPN router ideal for installation at bases, compatible with Wi-Fi 6 (11ax) for building Wi-Fi environments, intuitive web settings, easy-to-install chassis design, highly reliable design for stable network operation, and dedicated support for corporate customers

Ulasan Produk

Tidak ada ulasan