Ohm Electric Wireless Outdoor Speaker

Sebelum PPN:
Rp669.900
Spesifikasi
Communication Distance (m)Maximum: Visibility approx. 10 (Class 2)
Communication StandardBluetooth standard Ver.5.3
Compatible ProfileHFP,A2DP,AVRCP
Connecting TerminalUSB-C port (power supply), microSD card slot, AUX IN terminal (DIA3.5mm stereo mini jack)
Continuous Use TimeApproximately 5 hours (50% volume)
Dust / Drip ProtectionDustproof Class 6 (dustproof): Dust cannot get inside. Waterproof Class 6 (waterproof): No harmful effects from strong, direct water jets from any direction.
Frequency Band (GHz)2.402~2.480
Humidity (%)35 to 80 (without condensation)
Included AccessoriesDedicated charging cord, DIA3.5mm stereo mini plug cord, warranty card, instruction manual
Mass (g)About 250
Modulation MethodGFSK
Operating Temperature (°C)Tolerance: 5 to 35
Outer Dimensions (mm)Width 100 x Height 53 x Depth 83.6 (excluding protrusions and straps)
Output Power (W)Practical maximum: 5
Playback Frequency Band (Hz)60Hz~18kHz
Power Input (V)DC5 (USB-C power supply)
Recharging TimeApproximately 2 hours (from zero to full charge)
Suitable ForSignal-to-noise ratio: ≥ 70 (dB), Built-in battery: Lithium-ion rechargeable battery (3.7V 1200mAh), Built-in microphone: Omnidirectional, Sensitivity 42 (dB)
Supported CodecsSBC
speaker44mm (4Ω) full-range speaker x 1, passive radiator x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistant to dust and water, dustproof and waterproof protection rating IP66 (dustproof level 6: dustproof, waterproof level 6: water resistant)
Deep bass, high quality sound, and a passive radiator for excellent sound quality even outdoors
Wireless playback with Bluetooth 5.3
Supports microSD card playback and calls
AUX external audio input
USB-C rechargeable
5 hours of continuous playback
*The maximum communication distance, charging time, and continuous operating time are estimates and may vary depending on usage conditions. Charging time may also be longer or shorter depending on the capacity of the charger.
Warning
*The maximum communication distance, charging time, and continuous operating time are estimates and may vary depending on usage conditions. Charging time may also be longer or shorter depending on the capacity of the charger.
Feature
Resistant to dust and water, dustproof and waterproof protection rating IP66 (dustproof level 6: dustproof, waterproof level 6: water resistant)
Deep bass, high quality sound, and a passive radiator for excellent sound quality even outdoors
Wireless playback with Bluetooth 5.3
Supports microSD card playback and calls
AUX external audio input
USB-C rechargeable
5 hours of continuous playback

Ulasan Produk

Tidak ada ulasan

Halaman Terkait