Buffalo Wireless LAN system central management software

Sebelum PPN:
Rp4.299.900
Spesifikasi
AS ONE Part Number64-3801-53
Disc200MB or more
Memory1 GB or more (managed 1000 or less), 2 GB or more (managed 3000 or less)
Suitable CPUCore 2 Duo or more (1000 units or less), Core i5 or more (3000 units or less)
Suitable ModelsIBM PC / AT compatible machine
Supported OSWindows 10/8.1/8/7,Windows Server 2019/2016/2012 R2/2012/2008 R2/2008

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Software that allows easy centralized management of access points. You can grasp the Wi-Fi environment from one computer at once. This product can display a list faster than conventional products, you can grasp various information such as operating status and setting information at a glance, and you can change the settings from that screen. Menus are prepared for each purpose and are easy to operate. It also supports the "network map function" that displays access points and network devices, so you can easily understand the network configuration. It also comes with a bundled maintenance pack that supports up to 5 managed devices. Technical support by phone and email, and support for providing updates are available for one year from the date of purchase.
* Number of managed devices: Up to 3000 * Up to 3000 access points (remote management function must be enabled) * Up to 1000 switches, NAS, LDV-HDA in total * Supported resolution: Resolution: 1024x600 or higher, and Supports 16bit color or higher (1024x768 or higher and 16bit color or higher when using the radio environment visualization function) * Compatible models: Windows PC with at least one free USB terminal * User authority: Computer Requires administrative privileges
Warning
* Number of managed devices: Up to 3000 * Up to 3000 access points (remote management function must be enabled) * Up to 1000 switches, NAS, LDV-HDA in total * Supported resolution: Resolution: 1024x600 or higher, and Supports 16bit color or higher (1024x768 or higher and 16bit color or higher when using the radio environment visualization function) * Compatible models: Windows PC with at least one free USB terminal * User authority: Computer Requires administrative privileges
Feature
Software that allows easy centralized management of access points. You can grasp the Wi-Fi environment from one computer at once. This product can display a list faster than conventional products, you can grasp various information such as operating status and setting information at a glance, and you can change the settings from that screen. Menus are prepared for each purpose and are easy to operate. It also supports the "network map function" that displays access points and network devices, so you can easily understand the network configuration. It also comes with a bundled maintenance pack that supports up to 5 managed devices. Technical support by phone and email, and support for providing updates are available for one year from the date of purchase.

Ulasan Produk

Tidak ada ulasan