Buffalo Wireless LAN Router, 11be/ax/ac/n/a/g/b, 11529+5764+688Mbps, WiFi 7/IPv6 Compatible, Net Threat Blocker 2 Premium, Graphite Black
Spesifikasi
| Frequency (GHz) | 2.4/5/6 |
|---|---|
| Included Accessories | Stand, LAN cable (category 6A: 2m), AC adapter, instruction manual, warranty card |
| Mass (g) | Approx. 1700 *Main unit only |
| Operating Environment | (Guaranteed) Temperature: 0-40°C, Humidity: 10-85% |
| Outer dimensions, Width W x Height H x Depth D (mm) | 300 x 195 x 75 * Body only (excluding antenna and protrusions) |
| Power Consumption (W) | 35.5(max) |
| Power Input (V) | AC100(50/60Hz) |
| Suitable For | VCCI Class B |
| Transmission Method | IEEE 802.11be/ax/ac/n/a/g/b |
| Transmission Speed | 10Gbps |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1. Wi-Fi 7 compatible flagship tri-band model → Supports MLO, 320MHz bandwidth communication, and 4K-QAM. Contributes to improved throughput and low latency when connecting two devices together or with Wi-Fi 7 compatible devices. 2. 6GHz/5GHz 4x4 antennas are used to maximize MLO effectiveness and improve transmission and reception sensitivity. External "triple-band dipole antenna." 3. Supports up to 10Gbps for both the internet and LAN ports (only one LAN port supports up to 10Gbps, the remaining three ports support up to 1Gbps). 4. Supports the Wi-Fi Alliance standard "Wi-Fi EasyMeshTM" (R4 certification planned for later). 5. Supports "Net Threat Blocker 2 Premium" to protect your home network from threats (1-year free license included). 6. "Initial Setup Function" implemented, allowing you to complete initial setup via the AirStation app (formerly StationRadar) by following the on-screen instructions.
Feature
1. Wi-Fi 7 compatible flagship tri-band model → Supports MLO, 320MHz bandwidth communication, and 4K-QAM. Contributes to improved throughput and low latency when connecting two devices together or with Wi-Fi 7 compatible devices. 2. 6GHz/5GHz 4x4 antennas are used to maximize MLO effectiveness and improve transmission and reception sensitivity. External "triple-band dipole antenna." 3. Supports up to 10Gbps for both the internet and LAN ports (only one LAN port supports up to 10Gbps, the remaining three ports support up to 1Gbps). 4. Supports the Wi-Fi Alliance standard "Wi-Fi EasyMeshTM" (R4 certification planned for later). 5. Supports "Net Threat Blocker 2 Premium" to protect your home network from threats (1-year free license included). 6. "Initial Setup Function" implemented, allowing you to complete initial setup via the AirStation app (formerly StationRadar) by following the on-screen instructions.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
