Buffalo Wireless LAN repeater 11ax/ac/n/a/g/b 2401+573Mbps

Sebelum PPN:
Rp2.299.900
Spesifikasi
Data Transfer Rate2401+573
Specification*Telecommunications Business Act: Compliant
Transmission Method11ax/ac/n/a/g/b

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(1) Wi-Fi 6, 4-stream, 5GHz 160MHz compatible repeater (2) Three 5GHz antennas for high-speed, stable long-distance communication (3) Wi-Fi EasyMesh R2 compatible (4) Equipped with a Gigabit LAN port, allowing you to build a mesh network even with a wired connection (5) Equipped with an EasyMesh ON/OFF switch (6) Slim housing for easy installation thanks to the built-in antenna
Feature
(1) Wi-Fi 6, 4-stream, 5GHz 160MHz compatible repeater (2) Three 5GHz antennas for high-speed, stable long-distance communication (3) Wi-Fi EasyMesh R2 compatible (4) Equipped with a Gigabit LAN port, allowing you to build a mesh network even with a wired connection (5) Equipped with an EasyMesh ON/OFF switch (6) Slim housing for easy installation thanks to the built-in antenna

Ulasan Produk

Tidak ada ulasan