Buffalo Wireless LAN Base Station, WiFi Tri-Band Router, 11ax/ac/n/a/g/b, 2401+2401+573Mbps, WiFi 6E/IPv6 Compatible, White, Net Threat Blocker 2 Premium Compatible

Sebelum PPN:
Rp3.899.900 - Rp6.699.900
Spesifikasi
Frequency (GHz)2.4/5/6
Mass (g)Approx. 610 (Product Body Only)
Operating Environment(Guaranteed) Temperature: 0-40°C, Humidity: 10-85%
Outer dimensions, Width W x Height H x Depth D (mm)140x217x75
Power Consumption (W)20.4 (maximum)
Power Input (V)AC100(50/60Hz)
Suitable ForVCCI Class B
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Wi-Fi 6E compatible → By using the 6GHz band, stable communication is achieved with less congestion. 2. INTERNET port supports up to 2.5Gbps. 3. Compatible with the Wi-Fi Alliance standard "Wi-Fi EasyMesh(TM)" (R2). 4. Compatible with "Net Threat Blocker 2 Premium" (1-year free license included) to protect your home network from threats. 5. Also available: a chassis set product that prioritizes ease of installation.
Feature
1. Wi-Fi 6E compatible → By using the 6GHz band, stable communication is achieved with less congestion. 2. INTERNET port supports up to 2.5Gbps. 3. Compatible with the Wi-Fi Alliance standard "Wi-Fi EasyMesh(TM)" (R2). 4. Compatible with "Net Threat Blocker 2 Premium" (1-year free license included) to protect your home network from threats. 5. Also available: a chassis set product that prioritizes ease of installation.

Ulasan Produk

Tidak ada ulasan