Buffalo Wireless LAN base station 11ax/ac/n/a/g/b 2401+573Mbps

Sebelum PPN:
Rp2.899.900
Spesifikasi
ColorWhite
Data Transfer Rate5GHz:IEEE 802.11ax:2401(160MHz 2x2),IEEE 802.11ac:1733(160MHz 2x2),IEEE 802.11n:300(40MHz 2x2),IEEE 802.11a:54,2.4GHz:IEEE 802.11ax:573(40MHz 2x2),IEEE 802.11n:300(40MHz 2x2),IEEE 802.11g:54,IEEE 802.11b:11
Dimensions, Width W x Height H x Depth D (mm)40 x 148 x 133 *Excluding accessories and protrusions
Frequency (GHz)5,2.4
Included AccessoriesStand, AC adapter, LAN cable (0.5m), instruction manual (warranty)
Mass (g)Approximately 340 *Body only
Operating EnvironmentTemperature: 0~40°C/Humidity: 10~85%
Power Consumption (W)14.4(max)
Power Input (V)AC100(50/60Hz)
Suitable ForVCCI Class B
Transmission Method5GHz:IEEE 802.11ax.IEEE 802.11ac.IEEE 802.11n.IEEE 802.11a,2.4GHz:IEEE 802.11ax.IEEE 802.11n.IEEE 802.11g.IEEE 802.11b
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Supports 5GHz 160MHz (wideband). Accelerates short-distance communication. 2. Equipped with three 5GHz antennas. Accelerates long-distance communication (2x2 stream). 3. Supports Wi-Fi Alliance standard "Wi-Fi EasyMeshTM" (R2). 4. Supports "Net Threat Blocker 2 Basic" to protect your home network from threats.
Feature
1. Supports 5GHz 160MHz (wideband). Accelerates short-distance communication. 2. Equipped with three 5GHz antennas. Accelerates long-distance communication (2x2 stream). 3. Supports Wi-Fi Alliance standard "Wi-Fi EasyMeshTM" (R2). 4. Supports "Net Threat Blocker 2 Basic" to protect your home network from threats.

Ulasan Produk

Tidak ada ulasan