Buffalo Wireless LAN base station 11ax/ac/n/a/g/b 1201+300Mbps

Sebelum PPN:
Rp1.699.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)55x159x130 *Excluding antenna and protrusions
Frequency (GHz)2.4/5
FunctionWired LAN interface: Automatic line detection and switching function
Included AccessoriesAC adapter, LAN cable (0.5m), instruction manual, *Warranty card is included in the instruction manual
Mass (g)Approx. 338 *Body only
Operating Temperature/Humidity RangeTemperature: 0-40°C Humidity: 10-85%
Power Consumption (W)9.1(max)
Power Input (V)AC100(50/60Hz)
Suitable ForVCCI Class B
Terminal Shape[Wired LAN interface] RJ-45 type, 8 poles
Transmission MethodWireless LAN interface: CCK, DSSS, OFDM, OFDMA, MIMO
Transmission Speed[Wired LAN interface] LAN port: Maximum 1Gbps (1G/100M/10Mbps) x 3, INTERNET port: Maximum 1Gbps (1G/100M/10Mbps) x 1
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan