EPOS Wireless Headset IMPACT 1061T ANC
#Grup produk P113682166
Spesifikasi
| Color | Black |
|---|---|
| Earphone shape | headset |
| Mass (g) | 181 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Recharging Time | Cable connection: 1.5 hours, Wireless charging: 2.5 hours |
| Set Contents | Headset, soft carrying pouch, Bluetooth USB dongle (BTD 800a), USB-C cable (1.2m), safety guide and compliance sheet, wireless charging stand (CH 40) |
| Type of Connection | Bluetooth 5.3, USB-C to C cable, USB-A dongle |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wireless headset (both ears) equipped with industry-leading microphone technology by EPOS AI(TM). Teams certified model. Touchless charging stand included.
It scans your surroundings 32,000 times per second to identify and effectively block out noise. It distinguishes between your voice and other noises to deliver unprecedented levels of noise cancellation!
You can adjust the side tone using the PC/smartphone app "EPOS Connect." The side tone function allows your voice to be heard at a natural volume from the speaker during a call, making for smoother conversations during web conferences and phone calls.
Equipped with adjustable adaptive ANC. The built-in ANC (active noise canceling) works at the level required at any given time according to the surrounding noise level. Recommended for those who have not been good with ANC in the past.
Comes with a touchless charging stand that allows you to charge the headset simply by hanging it when not in use.
It scans your surroundings 32,000 times per second to identify and effectively block out noise. It distinguishes between your voice and other noises to deliver unprecedented levels of noise cancellation!
You can adjust the side tone using the PC/smartphone app "EPOS Connect." The side tone function allows your voice to be heard at a natural volume from the speaker during a call, making for smoother conversations during web conferences and phone calls.
Equipped with adjustable adaptive ANC. The built-in ANC (active noise canceling) works at the level required at any given time according to the surrounding noise level. Recommended for those who have not been good with ANC in the past.
Comes with a touchless charging stand that allows you to charge the headset simply by hanging it when not in use.
Feature
Wireless headset (both ears) equipped with industry-leading microphone technology by EPOS AI(TM). Teams certified model. Touchless charging stand included.It scans your surroundings 32,000 times per second to identify and effectively block out noise. It distinguishes between your voice and other noises to deliver unprecedented levels of noise cancellation!
You can adjust the side tone using the PC/smartphone app "EPOS Connect." The side tone function allows your voice to be heard at a natural volume from the speaker during a call, making for smoother conversations during web conferences and phone calls.
Equipped with adjustable adaptive ANC. The built-in ANC (active noise canceling) works at the level required at any given time according to the surrounding noise level. Recommended for those who have not been good with ANC in the past.
Comes with a touchless charging stand that allows you to charge the headset simply by hanging it when not in use.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
