EPOS Wireless Headset IMPACT 1061 ANC

Sebelum PPN:
Rp13.999.900
Spesifikasi
ColorBlack
Earphone shapeheadset
Mass (g)181
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recharging TimeCable connection: 1.5 hours, Wireless charging: 2.5 hours
Set ContentsHeadset, soft carrying pouch, Bluetooth USB dongle (BTD 800a), USB-C cable (1.2m), safety guide and compliance sheet, wireless charging stand (CH 40)
Type of ConnectionBluetooth 5.3, USB-C to C cable, USB-A dongle
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wireless headset (binaural) equipped with the industry's highest level microphone technology by EPOS AI(TM). Comes with a touchless charging stand.
It scans your environment 32,000 times per second to identify and effectively block noise. Distinguish between the speaker's voice and other noises, achieving an unprecedented level of noise cancellation!
You can adjust the sidetone using the PC/smartphone app "EPOS Connect". The sidetone function allows your voice to flow through the speakers at a natural volume during calls, allowing for smoother conversations during web conferences and phone calls.
Equipped with adjustable adaptive ANC. The built-in ANC (Active Noise Cancelling) adjusts to the surrounding noise level and works at the level you need at the time. Recommended for those who were not good at ANC until now.
Comes with a touchless charging stand that allows you to charge the headset by simply leaving it on when you are not using it.
Feature
A wireless headset (binaural) equipped with the industry's highest level microphone technology by EPOS AI(TM). Comes with a touchless charging stand.
It scans your environment 32,000 times per second to identify and effectively block noise. Distinguish between the speaker's voice and other noises, achieving an unprecedented level of noise cancellation!
You can adjust the sidetone using the PC/smartphone app "EPOS Connect". The sidetone function allows your voice to flow through the speakers at a natural volume during calls, allowing for smoother conversations during web conferences and phone calls.
Equipped with adjustable adaptive ANC. The built-in ANC (Active Noise Cancelling) adjusts to the surrounding noise level and works at the level you need at the time. Recommended for those who were not good at ANC until now.
Comes with a touchless charging stand that allows you to charge the headset by simply leaving it on when you are not using it.

Ulasan Produk

Tidak ada ulasan