Buffalo Wired VPN router for businesses

Sebelum PPN:
Rp18.999.900
Spesifikasi
Access MethodCSMA/CD
Body Dimensions (Width W X Height H X Depth D) (Mm)220 x 40 x 170 (excluding protrusions)
Included AccessoriesLAN cable, AC adapter, AC cord, 3pin / 2pin conversion, stand, S / N sticker, rubber feet, instruction manual, warranty card
Mass (g)846.8
Operating EnvironmentTemperature: 0 to 50 ° C, Humidity: 10 to 90% (* No condensation)
Power Input (V)AC100~120(50/60Hz)
SecurityStateful Packet Inspection (SPI), Packet Filtering
Transmission SpeedWired: 10G / 5G / 2.5G / 1000M / 100Mbps (auto negotiation) Switching Hub: LAN1 to LAN4: 1000M / 100M / 10Mbps (auto negotiation), LAN5: 10G / 5G / 2.5G / 1000M / 100Mbps (auto negotiation)
USB Port NumberUSB terminal: 1 (USB2.0 TypeA) * For USB Flash only
Warranty Period5 years (standard warranty 3 years, extended by 2 years by registering a 5-year warranty on the Web)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A VPN router that can be installed in a center, equipped with 10Gbps compatible internet/LAN ports, intuitive web configuration, easy-to-install chassis design, highly reliable design that ensures stable network operation, and dedicated support for corporate customers.
Feature
A VPN router that can be installed in a center, equipped with 10Gbps compatible internet/LAN ports, intuitive web configuration, easy-to-install chassis design, highly reliable design that ensures stable network operation, and dedicated support for corporate customers.

Ulasan Produk

Tidak ada ulasan