EPOS Wired Expansion Microphone for EXPAND 80 Series
#Grup produk P113680821
Spesifikasi
| Connector | 2.5mm jack |
|---|---|
| Frequency Characteristic | Microphone: 150-7500Hz |
| Mass (g) | 980 |
| Range | 360° |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
By adding an extended microphone to the EXPAND 80 speakerphone, you can expand the range of use and realize extremely clear calls optimized for UC and Microsoft Teams.
Install one or two microphones to fit the size of your meeting room for a comfortable collaboration.
All participants are close to a noise-cancelling microphone, which ensures extremely clear voice and facilitates communication.
With superior system features and easy-to-use cable management features, your desk can be tidied up and your stylish meeting room for professionals can be maintained.
The EXPAND 80 Mic is made of the same high-quality materials as the EXPAND 80, which creates a sense of unity in the look and feel of the conference room and makes the interior design look even more beautiful.
Expand the scope and potential of your EXPAND 80 conferencing solution and improve the performance of your entire team.
Install one or two microphones to fit the size of your meeting room for a comfortable collaboration.
All participants are close to a noise-cancelling microphone, which ensures extremely clear voice and facilitates communication.
With superior system features and easy-to-use cable management features, your desk can be tidied up and your stylish meeting room for professionals can be maintained.
The EXPAND 80 Mic is made of the same high-quality materials as the EXPAND 80, which creates a sense of unity in the look and feel of the conference room and makes the interior design look even more beautiful.
Expand the scope and potential of your EXPAND 80 conferencing solution and improve the performance of your entire team.
Feature
By adding an extended microphone to the EXPAND 80 speakerphone, you can expand the range of use and realize extremely clear calls optimized for UC and Microsoft Teams.Install one or two microphones to fit the size of your meeting room for a comfortable collaboration.
All participants are close to a noise-cancelling microphone, which ensures extremely clear voice and facilitates communication.
With superior system features and easy-to-use cable management features, your desk can be tidied up and your stylish meeting room for professionals can be maintained.
The EXPAND 80 Mic is made of the same high-quality materials as the EXPAND 80, which creates a sense of unity in the look and feel of the conference room and makes the interior design look even more beautiful.
Expand the scope and potential of your EXPAND 80 conferencing solution and improve the performance of your entire team.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
