Buffalo Wire retractable dial lock

Sebelum PPN:
Rp329.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)Approx. 59 x approx. 102 x approx. 20
Head Diameter (mm)Wire head: 6.6
LockDial lock
Mass (g)About 71
Operating Humidity (%)20~80
Operating Temperature (°C)0~40
Wire Length (m)1.2
Wire Rope Diameter (mm)1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects LCD displays, bags, etc. from theft. Easy to carry with retractable wire. Keyless dial-type wire with scratch-resistant coating.
Feature
Protects LCD displays, bags, etc. from theft. Easy to carry with retractable wire. Keyless dial-type wire with scratch-resistant coating.

Ulasan Produk

Tidak ada ulasan