JTT Wild Holder Multi
#Grup produk P113680283
Spesifikasi
| Color | Black |
|---|---|
| Dimensions (H x W x D) (mm) | Approximately 92.5 x 40.5 x 34.5 (when stored) |
| Mass (g) | About 64 |
| Specification | Accessory shoe: Mounted on top Mounting screw holes: 1/4 inch (bottom, back) |
| Suitable Size | Smartphones and tablets with a width of 6.5cm to 21cm (approximately 5.5" to 12.9") |
| Warranty Period | Only initial failure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This multi-purpose holder can mount various sizes of mobile devices, from smartphones to tablets, on a tripod.
Equipped with 1/4-inch screw holes on the bottom and back, the holder can accommodate a maximum width of 21 cm, allowing you to attach various tripods and camera accessories.
The top is equipped with an accessory shoe, allowing you to attach shoe-compatible equipment such as microphones, strobes, and video lights.
The four-stage sliding rails and springs ensure that your tablet is securely and safely held in place.
The surface of the case that your tablet or smartphone rests on is cushioned, so you don't have to worry about your valuable devices getting scratched.
It is useful in a variety of situations, such as watching your favorite movies, dramas, YouTube, shooting vlogs, holding online meetings, checking recipes, etc.
It also provides strong support for creative tasks using a tablet, such as creating illustrations and editing videos.
By mounting it on a tripod, you can work freely and comfortably anywhere.
Equipped with 1/4-inch screw holes on the bottom and back, the holder can accommodate a maximum width of 21 cm, allowing you to attach various tripods and camera accessories.
The top is equipped with an accessory shoe, allowing you to attach shoe-compatible equipment such as microphones, strobes, and video lights.
The four-stage sliding rails and springs ensure that your tablet is securely and safely held in place.
The surface of the case that your tablet or smartphone rests on is cushioned, so you don't have to worry about your valuable devices getting scratched.
It is useful in a variety of situations, such as watching your favorite movies, dramas, YouTube, shooting vlogs, holding online meetings, checking recipes, etc.
It also provides strong support for creative tasks using a tablet, such as creating illustrations and editing videos.
By mounting it on a tripod, you can work freely and comfortably anywhere.
Feature
This multi-purpose holder can mount various sizes of mobile devices, from smartphones to tablets, on a tripod.Equipped with 1/4-inch screw holes on the bottom and back, the holder can accommodate a maximum width of 21 cm, allowing you to attach various tripods and camera accessories.
The top is equipped with an accessory shoe, allowing you to attach shoe-compatible equipment such as microphones, strobes, and video lights.
The four-stage sliding rails and springs ensure that your tablet is securely and safely held in place.
The surface of the case that your tablet or smartphone rests on is cushioned, so you don't have to worry about your valuable devices getting scratched.
It is useful in a variety of situations, such as watching your favorite movies, dramas, YouTube, shooting vlogs, holding online meetings, checking recipes, etc.
It also provides strong support for creative tasks using a tablet, such as creating illustrations and editing videos.
By mounting it on a tripod, you can work freely and comfortably anywhere.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
