StarTech.com White 4 pole headset conversion adapter 3.5mm 4 pole (plug)-2x 3 pole 3.5mm (jack)

Sebelum PPN:
Rp29.900
Spesifikasi
ColorWhite
Connector A3.5mm mini jack (4 poles)
Connector B3.5mm mini jack (3 poles)
Height (cm)1.2
Length (mm)152.4
Mass (g)11.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design that you can always put in your laptop bag Lightweight and durable adapter cable headset that you can quickly take out and plug in when you need it is not included in the product
Connect a headset with separate headphones and mic plugs to the laptop's audio port Connect an external mic and powered speakers to the laptop's audio port Connect a headset with separate headphones and mic plugs to your smartphone or tablet
* 3.5 mm mini jack (4 poles) male conforms to CTIA standard.
Warning
* 3.5 mm mini jack (4 poles) male conforms to CTIA standard.
Feature
Compact design that you can always put in your laptop bag Lightweight and durable adapter cable headset that you can quickly take out and plug in when you need it is not included in the product
Use
Connect a headset with separate headphones and mic plugs to the laptop's audio port Connect an external mic and powered speakers to the laptop's audio port Connect a headset with separate headphones and mic plugs to your smartphone or tablet

Ulasan Produk

Tidak ada ulasan