Ohm Electric Washable pocket shaver

Sebelum PPN:
Rp229.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)54x95x25
Included AccessoriesCare brush, soft case, instruction manual with warranty
Mass of Main Unit (g)80 (excluding batteries)
Operating Time20 days with an average of 3 minutes of use per day
Power SupplyDC3V, 2 AA alkaline batteries (sold separately)
WaterproofIPX6 (water-resistant): No harmful effects from strong water jets from any direction *According to JIS C 0920:2003

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IPX6 waterproof, can be washed with water, and can be used with gel or soap.
Dual blades for a fast, close shave. Pocket-sized and convenient for travel or business trips. Battery-operated (2 AA batteries).
Feature
IPX6 waterproof, can be washed with water, and can be used with gel or soap.
Dual blades for a fast, close shave. Pocket-sized and convenient for travel or business trips. Battery-operated (2 AA batteries).

Ulasan Produk

Tidak ada ulasan