Ohm Electric Washable compact shaver

Sebelum PPN:
Rp299.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)61x111x38
Included AccessoriesCare brush, soft case, instruction manual with warranty
Mass of Main Unit (g)114 (excluding batteries)
Operating Time30 days with an average of 3 minutes of use per day
Power SupplyDC3V, 2 AA alkaline batteries (sold separately)
Waterproof SpecificationsIPX6 (water-resistant): No harmful effects from strong water jets from any direction *According to JIS C 0920:2003

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof (IPX6) design allows for easy washing and shaving with gel or soap.
Three blades for quick and close shaving. Includes a trimming blade for a clean finish on sideburns and other areas. Titanium-coated outer blade. Battery-powered (2 AA batteries sold separately).
Compact maintenance brush, easy to carry when traveling or on business trips, with soft case included
Feature
Waterproof (IPX6) design allows for easy washing and shaving with gel or soap.
Three blades for quick and close shaving. Includes a trimming blade for a clean finish on sideburns and other areas. Titanium-coated outer blade. Battery-powered (2 AA batteries sold separately).
Compact maintenance brush, easy to carry when traveling or on business trips, with soft case included

Ulasan Produk

Tidak ada ulasan