StarTech.com Monitor Arm Wall Mountinged 2 Articulated Left & Right (Braket/Penyangga)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Angle Adjustment Range+/-15
Height (cm)19.3
Length (cm)68
Width (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Save space by installing a 15-inch to 24-inch monitor on the wall
Adjust the two monitors together, align the screens, and install. The arm can be extended up to 585mm from the wall. Can be set with less overhang from the wall to 165 mm Made of durable steel
Supports 180 ° swivel (swivel) for optimal view setting
Supports +/- 15 ° tilt. Reduce screen reflections and set a comfortable view angle Rotate the monitor 360 ° to display in either vertical or horizontal direction
Supports 5 kg of monitors per unit
Two monitors are installed in the customer service area in commercial and business environments such as medical institutions, service industries, and financial institutions. Two displays are installed in the lobby and reception area. Monitors are installed on the wall to make effective use of office space. Two displays Wall-mounted to save space and configure dual display workstations in your home office
Feature
Save space by installing a 15-inch to 24-inch monitor on the wall
Adjust the two monitors together, align the screens, and install. The arm can be extended up to 585mm from the wall. Can be set with less overhang from the wall to 165 mm Made of durable steel
Supports 180 ° swivel (swivel) for optimal view setting
Supports +/- 15 ° tilt. Reduce screen reflections and set a comfortable view angle Rotate the monitor 360 ° to display in either vertical or horizontal direction
Supports 5 kg of monitors per unit
Use
Two monitors are installed in the customer service area in commercial and business environments such as medical institutions, service industries, and financial institutions. Two displays are installed in the lobby and reception area. Monitors are installed on the wall to make effective use of office space. Two displays Wall-mounted to save space and configure dual display workstations in your home office

Ulasan Produk

Tidak ada ulasan