StarTech.com Wall Mountinged Bracket Premium Arm Type 3-Joint Up to 30inch (Braket/Penyangga)
#Grup produk P113679807
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
34-inch monitor compatible wall mount: VESA pitch 75x75mm / 100x100mm compatible robust wall mount articulated arm. Supports one display up to size 34 inches and 14 kg Wide range of motion: Vertical tilt +90 &; deg / -15 &; deg, horizontal swing +/- 180 &; deg, screen 360 &; deg rotation (horizontal portrait setting) Corresponding ergonomic specifications. Adjustable wall-mounted monitor arm
50cm articulated arm: +/- 90 &; deg to +/- 180 &; deg swing for every 3 joints. Easy to change the position of the monitor with an arm that can extend the distance from the wall from 130 mm to a maximum of 520 mm Easy introduction: A slide-and-click type monitor arm that does not require tools and is easy to assemble. The VESA plate and bracket support pitches of 75x75mm / 100x100mm for a clean workspace: A wall-mounted single LCD / LED monitor arm that is convenient in environments with limited work surfaces. With cable binding clip and decorative cover that can organize wiring along the arm
Effective use of space in business environments, commercial facilities, industrial facilities, offices, etc. Sharing screens with patients and clients at medical institutions, financial institutions, etc. Convenient in environments without desks such as public spaces
50cm articulated arm: +/- 90 &; deg to +/- 180 &; deg swing for every 3 joints. Easy to change the position of the monitor with an arm that can extend the distance from the wall from 130 mm to a maximum of 520 mm Easy introduction: A slide-and-click type monitor arm that does not require tools and is easy to assemble. The VESA plate and bracket support pitches of 75x75mm / 100x100mm for a clean workspace: A wall-mounted single LCD / LED monitor arm that is convenient in environments with limited work surfaces. With cable binding clip and decorative cover that can organize wiring along the arm
Effective use of space in business environments, commercial facilities, industrial facilities, offices, etc. Sharing screens with patients and clients at medical institutions, financial institutions, etc. Convenient in environments without desks such as public spaces
Feature
34-inch monitor compatible wall mount: VESA pitch 75x75mm / 100x100mm compatible robust wall mount articulated arm. Supports one display up to size 34 inches and 14 kg Wide range of motion: Vertical tilt +90 &; deg / -15 &; deg, horizontal swing +/- 180 &; deg, screen 360 &; deg rotation (horizontal portrait setting) Corresponding ergonomic specifications. Adjustable wall-mounted monitor arm50cm articulated arm: +/- 90 &; deg to +/- 180 &; deg swing for every 3 joints. Easy to change the position of the monitor with an arm that can extend the distance from the wall from 130 mm to a maximum of 520 mm Easy introduction: A slide-and-click type monitor arm that does not require tools and is easy to assemble. The VESA plate and bracket support pitches of 75x75mm / 100x100mm for a clean workspace: A wall-mounted single LCD / LED monitor arm that is convenient in environments with limited work surfaces. With cable binding clip and decorative cover that can organize wiring along the arm
Use
Effective use of space in business environments, commercial facilities, industrial facilities, offices, etc. Sharing screens with patients and clients at medical institutions, financial institutions, etc. Convenient in environments without desks such as public spacesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mfP113679807-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
