StarTech.com Monitor Display Arm Wall Mountinged Lifting Desk 1 LCD (Braket/Penyangga)
#Grup produk P113679782
Spesifikasi
| Angle Adjustment Range | -7 |
|---|---|
| Color | Black |
| Height (cm) | 50 |
| Length (cm) | 80 |
| Width (cm) | 66.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Space-saving with a wall-mounted sitting / standing desk. 1 monitor, barcode scanner, keyboard, wrist rest, mouse combo system Weight 8 kg, compatible with 1 monitor up to 24 inches Space-saving compact elevating work surface that can be folded along the wall when not in use desk. The keyboard tray can also be folded 90 °. Work surface with one-touch height adjustment (adjustment width 436 mm)
Monitor mount with separate height adjustment up to 124 mm along the stanchion
Adjust to an easy-to-see position by tilting from -5 ° to 35 ° Adjust to the ideal position with a swing arm that supports swings of -90 ° / 90 ° left and right and -30 ° / 65 ° up and down View distance: 408.7 mm
360 ° rotation allows display in both vertical and horizontal directions Sturdy construction made of steel, aluminum and plastic Cable bundling function that keeps wiring around the workstation neat
100mm x 100mm, 75mm x 75mm VESA mount standard compliant
Wall-mounted elevating desk suitable for environments with limited space such as offices, medical institutions, stores, etc. Ideal for areas where multiple users access computers such as clinics and dental clinics Comfortable working posture with existing desks and spaces Providing a solution that keeps you at an affordable price
Monitor mount with separate height adjustment up to 124 mm along the stanchion
Adjust to an easy-to-see position by tilting from -5 ° to 35 ° Adjust to the ideal position with a swing arm that supports swings of -90 ° / 90 ° left and right and -30 ° / 65 ° up and down View distance: 408.7 mm
360 ° rotation allows display in both vertical and horizontal directions Sturdy construction made of steel, aluminum and plastic Cable bundling function that keeps wiring around the workstation neat
100mm x 100mm, 75mm x 75mm VESA mount standard compliant
Wall-mounted elevating desk suitable for environments with limited space such as offices, medical institutions, stores, etc. Ideal for areas where multiple users access computers such as clinics and dental clinics Comfortable working posture with existing desks and spaces Providing a solution that keeps you at an affordable price
Feature
Space-saving with a wall-mounted sitting / standing desk. 1 monitor, barcode scanner, keyboard, wrist rest, mouse combo system Weight 8 kg, compatible with 1 monitor up to 24 inches Space-saving compact elevating work surface that can be folded along the wall when not in use desk. The keyboard tray can also be folded 90 °. Work surface with one-touch height adjustment (adjustment width 436 mm)Monitor mount with separate height adjustment up to 124 mm along the stanchion
Adjust to an easy-to-see position by tilting from -5 ° to 35 ° Adjust to the ideal position with a swing arm that supports swings of -90 ° / 90 ° left and right and -30 ° / 65 ° up and down View distance: 408.7 mm
360 ° rotation allows display in both vertical and horizontal directions Sturdy construction made of steel, aluminum and plastic Cable bundling function that keeps wiring around the workstation neat
100mm x 100mm, 75mm x 75mm VESA mount standard compliant
Use
Wall-mounted elevating desk suitable for environments with limited space such as offices, medical institutions, stores, etc. Ideal for areas where multiple users access computers such as clinics and dental clinics Comfortable working posture with existing desks and spaces Providing a solution that keeps you at an affordable priceProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/lqP113679782-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
