StarTech.com Video splitter/4K60Hz HDMI 2.0/1 input 8 outputs/EDID HDR HDCP 2.2/7.1ch audio/8 screen simultaneous output/Multi-display compatible HDMI distributor/HDMI splitter

Sebelum PPN:
Rp8.099.900
Spesifikasi
Connector AHDMI (19 pin)
Connector BHDMI (19 pin)
Height (cm)2.6
Humidity (% RH)10 to 85 (no condensation)
Input Current (A)0.6
Length (cm)25.8
Mass (g)762
Operating Temperature (°C)0 ~ 45
Output Current (A)3
Power Consumption (W)15
Storage Temperature (°C)-10 ~ 70
Width (cm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8-Port HDMI Splitter: Display the same image (duplicate mode) on 8 screens with audio. Split HDMI video signals up to Ultra HD 4K60Hz & 7.1ch audio. Supports 4:4:4 chroma subsampling with up to 18Gbps (HDMI 2.0b) bandwidth. HDR compatible. Converts HDCP 2.2 to HDCP 1.4
EDID emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio support: Supports simultaneous audio output on all ports. Supports Dolby, True HD, and DTS-HD Master Audio. Long distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, use this product in combination with an active HDMI cable or HDMI extender (sold separately) to output to an 8-screen TV, projector, or monitor display. Easy setup: UHD HDMI 2.0 compatible distributor (1 input 8 screens simultaneous output) without driver installation. Set the EDID switch to Auto and use it with the cable and power connection. Supports widescreen monitor format. HDMI/DVI compatible
Distribute 4K / 60Hz HDMI signals to 8 HDMI displays Output 4K / 60Hz video is distributed to computer monitors in environments that require precise high image quality, such as control centers and video production studios Digital consisting of multiple displays Display company information and advertisements on signage Display the same information on multiple displays at medical institutions, educational institutions, etc.
* This video splitter is not compatible with AMD Radeon RX 460 graphics card.
* Connect the HDMI display with the lowest resolution and refresh rate to output 1.
* If you connect an HDCP 1.4 display to the Input port, the entire system will default to HDCP 1.4.
Warning
* This video splitter is not compatible with AMD Radeon RX 460 graphics card.
* Connect the HDMI display with the lowest resolution and refresh rate to output 1.
* If you connect an HDCP 1.4 display to the Input port, the entire system will default to HDCP 1.4.
Feature
8-Port HDMI Splitter: Display the same image (duplicate mode) on 8 screens with audio. Split HDMI video signals up to Ultra HD 4K60Hz & 7.1ch audio. Supports 4:4:4 chroma subsampling with up to 18Gbps (HDMI 2.0b) bandwidth. HDR compatible. Converts HDCP 2.2 to HDCP 1.4
EDID emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio support: Supports simultaneous audio output on all ports. Supports Dolby, True HD, and DTS-HD Master Audio. Long distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, use this product in combination with an active HDMI cable or HDMI extender (sold separately) to output to an 8-screen TV, projector, or monitor display. Easy setup: UHD HDMI 2.0 compatible distributor (1 input 8 screens simultaneous output) without driver installation. Set the EDID switch to Auto and use it with the cable and power connection. Supports widescreen monitor format. HDMI/DVI compatible
Use
Distribute 4K / 60Hz HDMI signals to 8 HDMI displays Output 4K / 60Hz video is distributed to computer monitors in environments that require precise high image quality, such as control centers and video production studios Digital consisting of multiple displays Display company information and advertisements on signage Display the same information on multiple displays at medical institutions, educational institutions, etc.

Ulasan Produk

Tidak ada ulasan