StarTech.com Video splitter/4K60Hz HDMI 2.0/1 input 4 output/EDID HDR HDCP 2.2/7.1ch audio/4 screen simultaneous output/Multi-display compatible HDMI distributor/HDMI splitter
#Grup produk P113678826
Spesifikasi
| Color | Black |
|---|---|
| Connector A | HDMI (19 pin) |
| Connector B | HDMI (19 pin) |
| Data Packet Rate | (Maximum) 18Gbps |
| Height (cm) | 6.5 |
| Humidity (% RH) | 20-90 (No condensation) |
| Input Current (A) | 0.2 |
| Length (cm) | 16.5 |
| Mass (g) | 506 |
| Number of Ports | 2 |
| Operating Temperature (°C) | 0 ~ 40 |
| Output Current (A) | 1 |
| Power Consumption (W) | 5 |
| Storage Temperature (°C) | -20 ~ 60 |
| Width (mm) | 64 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4-Port HDMI Splitter: Display the same image (duplicate mode) on 4 screens with audio. Split HDMI video signals up to Ultra HD 4K60Hz & 7.1ch audio. Supports 4:4:4 chroma subsampling with up to 18Gbps (HDMI 2.0b) bandwidth. HDR compatible. Converts HDCP 2.2 to HDCP 1.4
EDID emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio support: Supports simultaneous audio output on all ports. Supports Dolby, True HD, and DTS-HD Master Audio. Long distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, use this product in combination with an active HDMI cable or HDMI extender (sold separately) to output to a 4-screen TV, projector, or monitor display. Easy setup: UHD HDMI 2.0 compatible distributor (1 input 4 screens simultaneous output) without driver installation. Set the EDID switch to Auto and use it by connecting the cable and power. Supports widescreen monitor format. HDMI/DVI compatible
Transmit HDMI video to multiple displays in a conference room and use it for presentations and meetings Display the same digital signage on multiple displays in shopping centers, arenas, medical institutions, etc. Split display of the same image on multiple displays in stores
EDID emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio support: Supports simultaneous audio output on all ports. Supports Dolby, True HD, and DTS-HD Master Audio. Long distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, use this product in combination with an active HDMI cable or HDMI extender (sold separately) to output to a 4-screen TV, projector, or monitor display. Easy setup: UHD HDMI 2.0 compatible distributor (1 input 4 screens simultaneous output) without driver installation. Set the EDID switch to Auto and use it by connecting the cable and power. Supports widescreen monitor format. HDMI/DVI compatible
Transmit HDMI video to multiple displays in a conference room and use it for presentations and meetings Display the same digital signage on multiple displays in shopping centers, arenas, medical institutions, etc. Split display of the same image on multiple displays in stores
Feature
4-Port HDMI Splitter: Display the same image (duplicate mode) on 4 screens with audio. Split HDMI video signals up to Ultra HD 4K60Hz & 7.1ch audio. Supports 4:4:4 chroma subsampling with up to 18Gbps (HDMI 2.0b) bandwidth. HDR compatible. Converts HDCP 2.2 to HDCP 1.4EDID emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio support: Supports simultaneous audio output on all ports. Supports Dolby, True HD, and DTS-HD Master Audio. Long distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, use this product in combination with an active HDMI cable or HDMI extender (sold separately) to output to a 4-screen TV, projector, or monitor display. Easy setup: UHD HDMI 2.0 compatible distributor (1 input 4 screens simultaneous output) without driver installation. Set the EDID switch to Auto and use it by connecting the cable and power. Supports widescreen monitor format. HDMI/DVI compatible
Use
Transmit HDMI video to multiple displays in a conference room and use it for presentations and meetings Display the same digital signage on multiple displays in shopping centers, arenas, medical institutions, etc. Split display of the same image on multiple displays in storesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
