StarTech.com Video splitter/1920x1200/1080p HDMI/1 input 4 outputs/EDID/3.5mm audio/4 screen simultaneous output/Multi-display compatible HDMI distributor/HDMI splitter
#Grup produk P113678783
Spesifikasi
| Color | Black |
|---|---|
| Connector A | 3.5mm mini jack (3 poles), HDMI (19 pin) |
| Connector B | 3.5mm mini jack (3 poles), HDMI (19 pin) |
| Height (cm) | 4.4 |
| Input Current (A) | 0.8 |
| Length (cm) | 22 |
| Mass (g) | 966 |
| Operating Temperature (°C) | 0 ~ 40 |
| Output Current (A) | 1.5 |
| Power Consumption (W) | 18 |
| Storage Temperature (°C) | -20~ 60 |
| Width (cm) | 13.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4-Port HDMI Splitter: Works as an HDMI distribution amplifier, splitting Full HD 1080p video (duplicate mode) to 4 screens without compromising signal quality
EDID Emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio Support: Supports simultaneous audio output on all ports. Supports HDMI audio or 3.5mm stereo audio connection, and transmits accompanying audio signals via HDMI cable or separate channel. Easy Setup: Equipped with signal amplification circuit, it is possible to install displays up to 15m away. Can be used with cable and power connection. Supports widescreen monitor format. TAA compliant.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
HDMI compatible projectors, monitors, plasma screens, commercial signs, wall display systems Ideal for display education at business seminars and exhibitions, multimedia presentations at business venues, in-store advertising videos with audio Stock display and financial products / services Display information for patients in the waiting room of medical facilities used by financial institutions, such as referrals
EDID Emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio Support: Supports simultaneous audio output on all ports. Supports HDMI audio or 3.5mm stereo audio connection, and transmits accompanying audio signals via HDMI cable or separate channel. Easy Setup: Equipped with signal amplification circuit, it is possible to install displays up to 15m away. Can be used with cable and power connection. Supports widescreen monitor format. TAA compliant.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
HDMI compatible projectors, monitors, plasma screens, commercial signs, wall display systems Ideal for display education at business seminars and exhibitions, multimedia presentations at business venues, in-store advertising videos with audio Stock display and financial products / services Display information for patients in the waiting room of medical facilities used by financial institutions, such as referrals
Feature
4-Port HDMI Splitter: Works as an HDMI distribution amplifier, splitting Full HD 1080p video (duplicate mode) to 4 screens without compromising signal qualityEDID Emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio Support: Supports simultaneous audio output on all ports. Supports HDMI audio or 3.5mm stereo audio connection, and transmits accompanying audio signals via HDMI cable or separate channel. Easy Setup: Equipped with signal amplification circuit, it is possible to install displays up to 15m away. Can be used with cable and power connection. Supports widescreen monitor format. TAA compliant.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Use
HDMI compatible projectors, monitors, plasma screens, commercial signs, wall display systems Ideal for display education at business seminars and exhibitions, multimedia presentations at business venues, in-store advertising videos with audio Stock display and financial products / services Display information for patients in the waiting room of medical facilities used by financial institutions, such as referralsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
