StarTech.com VGA Cable 1m/D-Sub 15 Pin Male to Male

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector 1VGA
Connector 2VGA
Connector ShapeVGA (High Density D-Sub, 15 pin) (male) to VGA (High Density D-Sub, 15 pin) (male)
Conversion TypeMale-male
Mass (g)195
PlugNickel
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality HD15 connector and sturdy cable for reproducing clear images High-quality PVC molded VGA connector with 75Ω impedance matching and stress relief for high-brightness and clear images on a VGA monitor
Use high quality VGA coaxial cable instead of old (or lost) VGA monitor cable High resolution VGA monitor (1920 x 1200) compatible
Feature
High-quality HD15 connector and sturdy cable for reproducing clear images High-quality PVC molded VGA connector with 75Ω impedance matching and stress relief for high-brightness and clear images on a VGA monitor
Use
Use high quality VGA coaxial cable instead of old (or lost) VGA monitor cable High resolution VGA monitor (1920 x 1200) compatible

Ulasan Produk

Tidak ada ulasan