Gigastone V30 UHS-I U3 Class 10 Micro SD Card [GoPro/Nintendo Switch confirmed]

Sebelum PPN:
Rp1.999.900 - Rp7.399.900
Spesifikasi
Dimensions, Width x Length x Thickness (mm)15x11x1
Included AccessoriesSD conversion adapter
Mass (g)0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
SD speed classclass10
Suitable EquipmentsmicroSDXC
UHS Speed ClassUHS-1 speed class 3
Video Speed ClassV30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gigastone's microSD card adopts high-quality NAND flash and high-performance controller to provide customers with stable performance. In addition, we conduct endurance tests assuming severe usage environments. Use only with microSDXC compatible devices that support the exFAT file system. It corresponds to the new standard UHS-I of the high-speed bus interface in the SD standard. Only UHS-I compatible devices can be used in UHS-I mode.
Feature
Gigastone's microSD card adopts high-quality NAND flash and high-performance controller to provide customers with stable performance. In addition, we conduct endurance tests assuming severe usage environments. Use only with microSDXC compatible devices that support the exFAT file system. It corresponds to the new standard UHS-I of the high-speed bus interface in the SD standard. Only UHS-I compatible devices can be used in UHS-I mode.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait