OSMA U-Shaped Stereo Earphone Microphone / 3.5Φ

Sebelum PPN:
Rp179.900 - Rp199.900
Spesifikasi
Cable Length (m)1.2
Cable TypeU-shaped cable
Earphone Jack120 ° 3.5DIA gold plating
Earphone shapeCanal type
Included AccessoriesS, M, L size ear pads (M is attached to the main body)
Mass (g)12
Plug3.5mm stereo Mini plug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can answer incoming calls, end calls, play music / play videos, and pause with the touch of a button.
Built-in microphone that allows you to talk without having a smartphone.
The earphones are inner type and have an easy fit structure.
Feature
You can answer incoming calls, end calls, play music / play videos, and pause with the touch of a button.
Built-in microphone that allows you to talk without having a smartphone.
The earphones are inner type and have an easy fit structure.

Ulasan Produk

Tidak ada ulasan