KOIZUMI USB-powered mobile straightener

Sebelum PPN:
Rp659.900
Spesifikasi
Height (mm)25
Length (mm)21
Mass (kg)0.05
PlateCeramic coating
Power Consumption (W)14
Power SupplyUSB powered/DC 5V2A
Temperature (°C)2 levels (150, 190)
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-powered mobile hair iron (main unit: USB Type-C)
Palm-sized for easy portability, comes with a dedicated USB cable with cap (USB Type-C compatible on the main unit)
Maximum temperature: approx. 190°C. Ceramic coating plate temperature adjustment: 2 levels (150/190°C), automatic power off: approx. 30 minutes. Can be used overseas. Speed heating: approx. 60 seconds*
Feature
USB-powered mobile hair iron (main unit: USB Type-C)
Palm-sized for easy portability, comes with a dedicated USB cable with cap (USB Type-C compatible on the main unit)
Maximum temperature: approx. 190°C. Ceramic coating plate temperature adjustment: 2 levels (150/190°C), automatic power off: approx. 30 minutes. Can be used overseas. Speed heating: approx. 60 seconds*

Ulasan Produk

Tidak ada ulasan