KOIZUMI USB rechargeable straightening iron, ultra-fine type (10mm)
#Grup produk P113670824
Spesifikasi
| Color | White |
|---|---|
| Height (mm) | 33 |
| Included Accessories | Cap, USB-AC adapter, USB cable |
| Input Terminal | Main unit side: USB Type-C |
| Length (mm) | 31 |
| Mass (kg) | 0.13 |
| Operating Time (minute) | 25 (200°C setting) |
| Power Supply | Rechargeable (uses dedicated USB-AC adapter) |
| Rated Input | DC5V 1A |
| Recharging Time | 4 hours |
| Suitable Battery | Lithium-ion rechargeable battery (DC3.6V 2550mAh) |
| Temperature (°C) | 2 levels (200/160) |
| Width (mm) | 187 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy to carry and rechargeable, you can style your hair anywhere!
Rechargeable cordless type (USB Type-C charging compatible on main unit)
High temperature type with a maximum temperature of approximately 200°C, equipped with double-sided heaters
Two-stage temperature setting (approx. 160/200°C), beautiful finish with ceramic coating, slim 10mm width plate for easy styling of hair ends, plate lock mechanism and cap for easy carrying and storage, can be used overseas. Can be used anywhere in Japan and overseas (AC100-240V compatible)
Rechargeable cordless type (USB Type-C charging compatible on main unit)
High temperature type with a maximum temperature of approximately 200°C, equipped with double-sided heaters
Two-stage temperature setting (approx. 160/200°C), beautiful finish with ceramic coating, slim 10mm width plate for easy styling of hair ends, plate lock mechanism and cap for easy carrying and storage, can be used overseas. Can be used anywhere in Japan and overseas (AC100-240V compatible)
Feature
Easy to carry and rechargeable, you can style your hair anywhere!Rechargeable cordless type (USB Type-C charging compatible on main unit)
High temperature type with a maximum temperature of approximately 200°C, equipped with double-sided heaters
Two-stage temperature setting (approx. 160/200°C), beautiful finish with ceramic coating, slim 10mm width plate for easy styling of hair ends, plate lock mechanism and cap for easy carrying and storage, can be used overseas. Can be used anywhere in Japan and overseas (AC100-240V compatible)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mwP113670824-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
