Spesifikasi
| Capacity (TB) | 2 |
|---|---|
| Color | Military green |
| Dimensions (mm) | 96.5x53.6x12.5 |
| Interface | USB 3.2 Gen 2x2 |
| Mass (g) | About 75 |
| Operating Temperature Range (°C) | 0~60 |
| Read Speed (Mb/s) | Up to 2000 |
| Supported OS | Microsoft Windows 7 or later, macOS 10.10 or later |
| USB type | USB Type C - USB Type A/USB Type C - USB Type C |
| Various certifications | CE/FCC/BSMI/KC/RCM/EAC/UKCA |
| Voltage Rating (V) | 5 |
| Warranty Period | 5 years |
| Write Speed (MB/s) | Up to 2000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Transcend's ESD380C has a distinctive military green rubber case. In addition to high-speed data transfer with the USB 3.2 Gen 2x2 interface, it is the perfect portable storage with large capacity and compatibility. The ESD380C features a USB 3.2 Gen 2x2 interface that supports UASP (USB Attached SCSI Protocol), providing data transfer speeds of up to 2,000MB/s. In addition to using a rubber case to soften impacts, its impact resistance has been confirmed through tests equivalent to the US military's drop tests. It's compact and shock resistant, so you can carry your data with confidence. The ESD380C offers up to 2TB of storage, making it ideal for data backup as well as storing high-resolution footage and media files such as 4K videos. In addition to desktops and laptops, the ESD380C can also be used as expanded storage in OTG mobile devices, game consoles, etc., providing high-speed data transfer. The ESD380C comes with a USB Type-C cable and a USB Type-A conversion cable, so it can be used with any PC that has a USB Type-C or Type-A port. Since ESD380C operates at high speed, it adopts aluminum alloy for better heat dissipation and drive protection. The thermal throttle mechanism and heat management technology also provide superior durability and stability. Transcend storage equipment offers security features. Protect your data by password-protecting stored files with Transcend Elite software. Transcend Elite is a data management software compatible with macOS, Windows OS, and Android systems. It is available as a desktop or mobile app and can be downloaded for free from the Transcend website or Google Play Store. In addition to backup and restore, it also has data encryption and cloud backup functions.
*Due to the speed characteristics of the product, the temperature may rise during data transfer, but this will not affect functionality. *Transfer speed may vary depending on host hardware, software, usage method, storage capacity, etc.
*Due to the speed characteristics of the product, the temperature may rise during data transfer, but this will not affect functionality. *Transfer speed may vary depending on host hardware, software, usage method, storage capacity, etc.
Warning
*Due to the speed characteristics of the product, the temperature may rise during data transfer, but this will not affect functionality. *Transfer speed may vary depending on host hardware, software, usage method, storage capacity, etc.Feature
Transcend's ESD380C has a distinctive military green rubber case. In addition to high-speed data transfer with the USB 3.2 Gen 2x2 interface, it is the perfect portable storage with large capacity and compatibility. The ESD380C features a USB 3.2 Gen 2x2 interface that supports UASP (USB Attached SCSI Protocol), providing data transfer speeds of up to 2,000MB/s. In addition to using a rubber case to soften impacts, its impact resistance has been confirmed through tests equivalent to the US military's drop tests. It's compact and shock resistant, so you can carry your data with confidence. The ESD380C offers up to 2TB of storage, making it ideal for data backup as well as storing high-resolution footage and media files such as 4K videos. In addition to desktops and laptops, the ESD380C can also be used as expanded storage in OTG mobile devices, game consoles, etc., providing high-speed data transfer. The ESD380C comes with a USB Type-C cable and a USB Type-A conversion cable, so it can be used with any PC that has a USB Type-C or Type-A port. Since ESD380C operates at high speed, it adopts aluminum alloy for better heat dissipation and drive protection. The thermal throttle mechanism and heat management technology also provide superior durability and stability. Transcend storage equipment offers security features. Protect your data by password-protecting stored files with Transcend Elite software. Transcend Elite is a data management software compatible with macOS, Windows OS, and Android systems. It is available as a desktop or mobile app and can be downloaded for free from the Transcend website or Google Play Store. In addition to backup and restore, it also has data encryption and cloud backup functions.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
