ELPA (Asahi Electric) Universal Air Conditioner Remote Control for 16 Manufacturers with Automatic Manufacturer Search

Sebelum PPN:
Rp489.900
Spesifikasi
AS ONE Part Number64-9711-47
Battery LifeApproximately 12 months (when using alkaline batteries)
Dimensions (Width W x Height H) (mm)56x160
Mass (g)Approximately 95 (excluding batteries)
Operating Distance (m)Approximately 7 (varies depending on equipment used and room conditions)
Power SupplyAAA battery x 2 (sold separately)
Thickness (mm)22.5 (maximum value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
◇Main air conditioner operations possible◇Equipped with auto search that automatically searches for manufacturer codes◇Compatible with 16 major manufacturers◇Temperature can be adjusted in 0.5°C increments (compatible devices only)◇LCD screen with backlight function that is convenient for nighttime operation◇Timer setting function that can turn on/off after a set time◇Backup function that eliminates the need for resetting when changing batteries
Operating distance: Approximately 7m (varies depending on the device and room conditions) Power source: 2 x AAA batteries (sold separately) Battery life: Approximately 12 months (when using alkaline batteries) *Battery life may be shorter depending on battery performance and usage conditions. Dimensions (approximate): 56mm W x 160mm H x 22.5mm D (maximum) Weight: Approximately 95g (excluding batteries) Compatible manufacturers: Daikin, Sharp, Chofu, Panasonic, Hitachi, Sanyo, Hisense, Fujitsu General, Toshiba, Corona, Iris Ohyama, Mitsubishi Electric, Mitsubishi Heavy Industries, Funai, LG Fifty
Feature
◇Main air conditioner operations possible◇Equipped with auto search that automatically searches for manufacturer codes◇Compatible with 16 major manufacturers◇Temperature can be adjusted in 0.5°C increments (compatible devices only)◇LCD screen with backlight function that is convenient for nighttime operation◇Timer setting function that can turn on/off after a set time◇Backup function that eliminates the need for resetting when changing batteries
Use
Operating distance: Approximately 7m (varies depending on the device and room conditions) Power source: 2 x AAA batteries (sold separately) Battery life: Approximately 12 months (when using alkaline batteries) *Battery life may be shorter depending on battery performance and usage conditions. Dimensions (approximate): 56mm W x 160mm H x 22.5mm D (maximum) Weight: Approximately 95g (excluding batteries) Compatible manufacturers: Daikin, Sharp, Chofu, Panasonic, Hitachi, Sanyo, Hisense, Fujitsu General, Toshiba, Corona, Iris Ohyama, Mitsubishi Electric, Mitsubishi Heavy Industries, Funai, LG Fifty

Ulasan Produk

Tidak ada ulasan

Halaman Terkait