ELPA (Asahi Electric) Universal air conditioner remote control compatible with 13 manufacturers
#Grup produk P113662825
Spesifikasi
| Battery Usage Time (hour) | Approximately 12 months (when using alkaline batteries) * Depends on frequency of use. |
|---|---|
| Operating Distance (m) | Approximately 7 (varies depending on equipment used and room conditions) |
| Power Supply | Two DC3V AAA batteries |
| Width W x thickness x height H (mm) | 49.5x20.5x155 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
◇Main operations of air conditioners possible◇Compatible with 13 major domestic manufacturers◇Includes a remote control holder to prevent loss◇LCD screen with backlight function for convenient nighttime operation◇Backup function that eliminates the need for resetting
Operating distance: Approximately 7m (varies depending on the device and room conditions). Power source: DC3V, 2 AAA batteries. Battery life: Approximately 12 months (using alkaline batteries) *Varies depending on frequency of use. Dimensions (approximate): 50mm W x 155mm H x 23mm D. Compatible manufacturers: Daikin, Sharp, Chofu, Panasonic (National), Sanyo, Hitachi, Toshiba, Corona, Fujitsu General, Funai, LG Electronics, Mitsubishi Electric (Kirigamine), Mitsubishi Heavy Industries (Beaver). This device was developed based on devices released up to May 2015, but may not be compatible with some devices even in that year. It may also not operate devices released after June 2015.
Operating distance: Approximately 7m (varies depending on the device and room conditions). Power source: DC3V, 2 AAA batteries. Battery life: Approximately 12 months (using alkaline batteries) *Varies depending on frequency of use. Dimensions (approximate): 50mm W x 155mm H x 23mm D. Compatible manufacturers: Daikin, Sharp, Chofu, Panasonic (National), Sanyo, Hitachi, Toshiba, Corona, Fujitsu General, Funai, LG Electronics, Mitsubishi Electric (Kirigamine), Mitsubishi Heavy Industries (Beaver). This device was developed based on devices released up to May 2015, but may not be compatible with some devices even in that year. It may also not operate devices released after June 2015.
Feature
◇Main operations of air conditioners possible◇Compatible with 13 major domestic manufacturers◇Includes a remote control holder to prevent loss◇LCD screen with backlight function for convenient nighttime operation◇Backup function that eliminates the need for resettingUse
Operating distance: Approximately 7m (varies depending on the device and room conditions). Power source: DC3V, 2 AAA batteries. Battery life: Approximately 12 months (using alkaline batteries) *Varies depending on frequency of use. Dimensions (approximate): 50mm W x 155mm H x 23mm D. Compatible manufacturers: Daikin, Sharp, Chofu, Panasonic (National), Sanyo, Hitachi, Toshiba, Corona, Fujitsu General, Funai, LG Electronics, Mitsubishi Electric (Kirigamine), Mitsubishi Heavy Industries (Beaver). This device was developed based on devices released up to May 2015, but may not be compatible with some devices even in that year. It may also not operate devices released after June 2015.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Universal%20air%20conditioner%20remote%20control%20compatible%20with%2013%20manufacturers/mxP113662825-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
