Buffalo Unbreakable LAN Cable, Category 5e, Straight, Standard, 2m, White

Sebelum PPN:
Rp129.900
Spesifikasi
Cable Length (m)2
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Uses a "new material" claw that will not break even when bent 180 degrees (patent pending)
Connector design that is easy to insert and remove, and easy to hold. Uses twisted pair cable. Uses a thin connector that is approximately 40% thinner.
Category 5e is ideal for CATV and ADSL
Compatible with all internet services
Feature

Uses a "new material" claw that will not break even when bent 180 degrees (patent pending)
Connector design that is easy to insert and remove, and easy to hold. Uses twisted pair cable. Uses a thin connector that is approximately 40% thinner.
Category 5e is ideal for CATV and ADSL
Compatible with all internet services

Ulasan Produk

Tidak ada ulasan