Buffalo Unbreakable Cat7 LAN cable, flat

Sebelum PPN:
Rp339.900 - Rp1.199.900
Spesifikasi
Cable Thickness (mm)2.2x7.2
ColorBlue
Communication Speed10Gbps
ConnectorYes
Connector ShapeRJ-45 connector
Locking Clip-tab Protection○
Operating Temperature/Humidity RangeTemperature: 0°C to 40°C, Humidity: 10% to 85%
StandardCategory 7 (10GBASE-T), Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
StructureLine body: Twisted line
Suitable ModelsADSL modem, CATV modem, optical fiber line (FTTH ultra-high speed optical fiber internet), digital television, hard disk recorder (models with RJ-45 connector), INS64 (30m or less)
Terminal Connection4-to-STP straight cable
Transmission Band (MHz)600
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cat7 compatible LAN cable flat cable with no snap-off tabs
* For gigabit connection, all other devices and cables to be connected must support gigabit.
Warning
* For gigabit connection, all other devices and cables to be connected must support gigabit.
Feature
Cat7 compatible LAN cable flat cable with no snap-off tabs

Ulasan Produk

Tidak ada ulasan