Buffalo Unbreakable Cat6A LAN cable with slim, compact connector

Sebelum PPN:
Rp219.900 - Rp1.099.900
Spesifikasi
Cable Thickness (mm)3
ColorBlue
Communication Speed10Gbps
ConnectorYes
Connector ShapeRJ-45 connector (small connector)
Locking Clip-tab Protection○
Operating Temperature/Humidity RangeTemperature: 0°C to 40°C, Humidity: 10% to 85%
StandardCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
StructureWire body: Stranded twisted pair cable
Terminal Connection4-pair UTP straight cable
Transmission Band (MHz)500
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This slim, easy-to-handle LAN cable uses a Cat6A compatible small connector with unbreakable tabs, making it less likely to interfere with adjacent connectors on a switching hub and ideal for small server rooms.
Feature
This slim, easy-to-handle LAN cable uses a Cat6A compatible small connector with unbreakable tabs, making it less likely to interfere with adjacent connectors on a switching hub and ideal for small server rooms.

Ulasan Produk

Tidak ada ulasan