Buffalo Unbreakable Cat6 LAN cable, soft

Sebelum PPN:
Rp109.900 - Rp849.900
Spesifikasi
Cable Thickness (mm)4.4
Communication Speed1Gbps
ConnectorYes
Connector ShapeRJ-45 connector
Locking Clip-tab Protection○
Operating Temperature/Humidity RangeTemperature: 0°C to 40°C, Humidity: 10% to 85%
StandardCategory 6 (1000BASE-TX) / Category 5e (1000BASE-T) / Category 5 (100BASE-TX) / Category 3 (10BASE-T)
StructureLine body: Twisted line
Suitable ModelsADSL modem, CATV modem, FTTH (ultra high-speed optical internet), digital TV, recorder (model with RJ-45 connector), computer
Terminal Connection4-pair UTP straight cable
Transmission Band (MHz)250
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cat6 compatible LAN cable with unbreakable claws. The cable is flexible and ideal for wiring along uneven walls. The connector design makes it easy to insert and remove.
Feature
Cat6 compatible LAN cable with unbreakable claws. The cable is flexible and ideal for wiring along uneven walls. The connector design makes it easy to insert and remove.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait