Buffalo Unbreakable Cat5e LAN Cable, 10m, Light Gray

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)10
ColorLight gray
ConnectorYes
Connector ShapeRJ-45 connector
Locking Clip-tab Protection○
Operating Environment(Guaranteed) Temperature 0°C~40°C, Humidity 10%~85%
StandardCategory 5e (1000BASE-T)/Category 5 (100BASE-TX)/Category 3 (10BASE-T)
StructureSingle wire
Suitable ModelsADSL modem, CATV modem, FTTH (ultra high-speed optical internet), digital TV, recorder (model with RJ-45 connector), computer
Terminal ConnectionStraight
Type of Cable4-pair UTP straight cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard Category 5e LAN cable with unbreakable tabs for stable data transfer.
Feature
A standard Category 5e LAN cable with unbreakable tabs for stable data transfer.

Ulasan Produk

Tidak ada ulasan