Buffalo Unbreakable Cat5e LAN cable STP

Sebelum PPN:
Rp249.900 - Rp2.099.900
Spesifikasi
ColorBlue
Communication Speed1Gbps
ConnectorYes
Connector ShapeRJ-45 connector (*100m or more is drum type with no connectors on both ends.)
Locking Clip-tab Protection○
Operating Temperature/Humidity RangeTemperature: 0°C to 40°C, Humidity: 10% to 85%
StandardCategory 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
StructureWire body: single wire
Suitable ModelsADSL modem, CATV modem, FTTH (ultra high-speed optical internet), digital TV, recorder (model with RJ-45 connector), computer
Terminal Connection4-to-STP straight cable
Transmission Band (MHz)100
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cat5e compatible LAN cable shield type that does not break the tabs
Feature
Cat5e compatible LAN cable shield type that does not break the tabs

Ulasan Produk

Tidak ada ulasan