Buffalo UltraHighSpeed HDMI Cable Normal

Sebelum PPN:
Rp829.900 - Rp1.299.900
Spesifikasi
Cable TypeStandard
ColorBlack
ConnectorHDMI plug (type A-19 pin) -HDMI plug (type A-19 pin)
Included AccessoriesBody (1 pc)
PlugGold plate
Suitable ModelsAV equipment, game consoles, personal computers and personal computer peripherals with HDMI input and output terminals
Supported Resolution8K (60p) / 4K (120p) * 36 / 24bit compatible
Transmission Speed (Gbps)48
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This next-generation HDMI cable is certified to the "Ultra High Speed HDMI Cable" standard, features external noise reduction to prevent degradation of video and audio quality, gold-plated connectors and pins, and is RoHS compliant.
Feature
This next-generation HDMI cable is certified to the "Ultra High Speed HDMI Cable" standard, features external noise reduction to prevent degradation of video and audio quality, gold-plated connectors and pins, and is RoHS compliant.

Ulasan Produk

Tidak ada ulasan