Spesifikasi
| Capacity (TB) | 1.5 |
|---|---|
| Dimensions (Length L x Width W x Height H) (mm) | About 1.02 x 14.99 x 10.92 |
| Operating Temperature Range (°C) | -25~85 |
| Read Speed (Mb/s) | Up to 150 |
| SD speed class | CLASS10 |
| Set Contents | Instruction manual/warranty, conversion adapter |
| UHS Speed Class | UHS-I |
| Various certifications | CE/FCC/C-Tick/RCM/UKCA/EAC/ICES |
| Video Speed Class | V10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SanDisk Ultra microSDXC(TM) UHS-I card with high-speed transfer, high-quality photos, high performance, and full HD video support. Up to 150MB/s transfer speed. Offload your card at high speed with ultra-fast transfer speed.
〇Ideal for Android(TM) smartphones and tablets, Chromebooks, and Windows laptops 〇Compatible with Class 10, suitable for recording and playing back full HD videos. Long-term recording and storage of full HD videos. You can also store movie downloads, music, games, photos, podcasts, and more from your favorite streaming services.
〇A1-class performance reduces app loading time Optimized for app usage, reducing app startup time and enhancing performance. Improve your smartphone experience.
Manage your files in one place with the SanDisk Memory Zone(TM) app. Use the app to search for photos and videos based on location or timeline. Automatically back up photos, videos, social media accounts, contacts, and more. You can move content from your device to your memory card to free up space.
Requires download and installation 〇 Extensive testing and proven durability 〇 Tested on thousands of devices and proven to work flawlessly with compatible products. In addition, our unique flash management technology8 enables us to manufacture our own NAND, which leads the industry. Plus, it comes with a 10-year product warranty.
* Design is subject to change.
〇Ideal for Android(TM) smartphones and tablets, Chromebooks, and Windows laptops 〇Compatible with Class 10, suitable for recording and playing back full HD videos. Long-term recording and storage of full HD videos. You can also store movie downloads, music, games, photos, podcasts, and more from your favorite streaming services.
〇A1-class performance reduces app loading time Optimized for app usage, reducing app startup time and enhancing performance. Improve your smartphone experience.
Manage your files in one place with the SanDisk Memory Zone(TM) app. Use the app to search for photos and videos based on location or timeline. Automatically back up photos, videos, social media accounts, contacts, and more. You can move content from your device to your memory card to free up space.
Requires download and installation 〇 Extensive testing and proven durability 〇 Tested on thousands of devices and proven to work flawlessly with compatible products. In addition, our unique flash management technology8 enables us to manufacture our own NAND, which leads the industry. Plus, it comes with a 10-year product warranty.
* Design is subject to change.
Warning
* Design is subject to change.Feature
SanDisk Ultra microSDXC(TM) UHS-I card with high-speed transfer, high-quality photos, high performance, and full HD video support. Up to 150MB/s transfer speed. Offload your card at high speed with ultra-fast transfer speed.〇Ideal for Android(TM) smartphones and tablets, Chromebooks, and Windows laptops 〇Compatible with Class 10, suitable for recording and playing back full HD videos. Long-term recording and storage of full HD videos. You can also store movie downloads, music, games, photos, podcasts, and more from your favorite streaming services.
〇A1-class performance reduces app loading time Optimized for app usage, reducing app startup time and enhancing performance. Improve your smartphone experience.
Manage your files in one place with the SanDisk Memory Zone(TM) app. Use the app to search for photos and videos based on location or timeline. Automatically back up photos, videos, social media accounts, contacts, and more. You can move content from your device to your memory card to free up space.
Requires download and installation 〇 Extensive testing and proven durability 〇 Tested on thousands of devices and proven to work flawlessly with compatible products. In addition, our unique flash management technology8 enables us to manufacture our own NAND, which leads the industry. Plus, it comes with a 10-year product warranty.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
