Spesifikasi
| Capacity | 32GB |
|---|---|
| Dimensions (Length L x Width W x Height H) (mm) | About 1.02 x 14.99 x 10.92 |
| Read Speed (Mb/s) | Maximum: 120 |
| Set Contents | Instruction manual/warranty, conversion adapter |
| Transfer Speed (MB/s) | Up to 120 |
| UHS Speed Class | UHS speed class 1, CLASS10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SanDisk Ultra microSDHC(TM) UHS-I card supports fast transfers, high quality photos, high performance, and Full HD video with transfer speeds up to 120MB/s. Transfer content quickly with ultra-fast transfer speeds.
Compatible with Class 10, suitable for full HD video recording and playback. Ideal for recording and watching full HD videos, and even recording and storing videos for longer periods of time. You can also record, store, and share files such as videos, photos, music, and movies.
Reduce app loading times with A1-class performance. Optimized for apps to speed up app startup and performance. Provides a great smartphone experience.
Easily manage files with the SanDisk Memory Zone (TM) app, perfect for Android (TM) smartphones, tablets, and MIL cameras. The app allows you to view, access, and back up files on your phone. Automatically transfer files from your device to your memory card to free up space.
Requires download and installation
* Design is subject to change.
Compatible with Class 10, suitable for full HD video recording and playback. Ideal for recording and watching full HD videos, and even recording and storing videos for longer periods of time. You can also record, store, and share files such as videos, photos, music, and movies.
Reduce app loading times with A1-class performance. Optimized for apps to speed up app startup and performance. Provides a great smartphone experience.
Easily manage files with the SanDisk Memory Zone (TM) app, perfect for Android (TM) smartphones, tablets, and MIL cameras. The app allows you to view, access, and back up files on your phone. Automatically transfer files from your device to your memory card to free up space.
Requires download and installation
* Design is subject to change.
Warning
* Design is subject to change.Feature
SanDisk Ultra microSDHC(TM) UHS-I card supports fast transfers, high quality photos, high performance, and Full HD video with transfer speeds up to 120MB/s. Transfer content quickly with ultra-fast transfer speeds.Compatible with Class 10, suitable for full HD video recording and playback. Ideal for recording and watching full HD videos, and even recording and storing videos for longer periods of time. You can also record, store, and share files such as videos, photos, music, and movies.
Reduce app loading times with A1-class performance. Optimized for apps to speed up app startup and performance. Provides a great smartphone experience.
Easily manage files with the SanDisk Memory Zone (TM) app, perfect for Android (TM) smartphones, tablets, and MIL cameras. The app allows you to view, access, and back up files on your phone. Automatically transfer files from your device to your memory card to free up space.
Requires download and installation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
