Buffalo UHS-I Class 1 microSDHC card with SD adapter

Sebelum PPN:
Rp1.199.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed read transfer of up to 40MB/s. Compatible with UHS Speed Class 1. Achieves high-speed transfer with compatible devices. Compliant with JIS Waterproof Protection Class 7 (IPX7) standard, which indicates waterproof performance. Compatible with a variety of devices, including smartphones and mobile phones. By using the included conversion adapter, it is compatible with not only microSDHC but also SDHC (64GB). "Erase prevention switch" prevents writing to protect data. SDMI standard compliant. RoHS standard compliant.
Feature
High-speed read transfer of up to 40MB/s. Compatible with UHS Speed Class 1. Achieves high-speed transfer with compatible devices. Compliant with JIS Waterproof Protection Class 7 (IPX7) standard, which indicates waterproof performance. Compatible with a variety of devices, including smartphones and mobile phones. By using the included conversion adapter, it is compatible with not only microSDHC but also SDHC (64GB). "Erase prevention switch" prevents writing to protect data. SDMI standard compliant. RoHS standard compliant.

Ulasan Produk

Tidak ada ulasan