Gigastone UHS-1, U3, C10 SDXC card

Sebelum PPN:
Rp4.899.900 - Rp8.899.900
Spesifikasi
Dimensions, Width x Length x Thickness (mm)24x32x2.1
Mass (g)2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading Speed100MB/s
SD speed classC10
Suitable EquipmentsSDXC
UHS Speed ClassUHS-1 speed class 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gigastone's SD card adopts high quality NAND flash and high performance controller to provide customers with stable performance. In addition, we conduct endurance tests assuming severe usage environments.
Feature
Gigastone's SD card adopts high quality NAND flash and high performance controller to provide customers with stable performance. In addition, we conduct endurance tests assuming severe usage environments.

Ulasan Produk

Tidak ada ulasan