StarTech.com U.3 to PCIe Adapter Card/PCI Express 4.0 x4/2.5 inch U.3 NVMe SSD/SFF-TA-1001/Standard Profile/Expansion Conversion Interface Board
#Grup produk P113658549
Spesifikasi
| Built-in Interface | U.3 (PCIe, NVMe, SFF-TA-1001) |
|---|---|
| Drive Size | 5mm,7mm,9.5mm,12.5mm,15mm |
| External Terminal | PCI Express x4 |
| Height (mm) | 20 |
| Length (mm) | 154 |
| Mass (g) | 62 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Width (mm) | 90 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Add high-performance U.3 storage: Add a 2.5" U.3 NVMe SSD to your desktop or server's PCI Express 4.0 slot (x4/x8/x16) for ultra-fast data access with this U.3 to PCIe adapter. Supports SFF-TA-1001 drives up to 15mm high. Not compatible with U.2 drives. Compatible: Backwards compatible expansion card with PCI Express 3.0 motherboards with x4, x8, and x16 slots. Works with Windows, Windows Server, Linux, and other operating systems. Overheat protection: Ventilated standard profile bracket and PCB openings for efficient airflow and heat dissipation. This maintains reliable, consistent performance and reduces potential thermal degradation. Easy setup: Factory-installed standard profile bracket. Drive mounting screws included. U.3 PCI Express interface card allows you to install a U.3 drive into a PCIe slot without the need for a drive backplane or additional cables. No drivers or software required.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Add U.3 NVMe capabilities to your PCIe-enabled desktop or server Streamline audio/video production and editing with large files
Improves productivity for data-intensive applications, ideal for developers and content creators
*This product only supports U.3 drives. It does not support U.2, SAS, or SATA drives.
*This product is backwards compatible with PCIe 3.0 slots and will operate at a slower speed.
*NVMe SSDs may require additional drivers provided by the manufacturer, or may be provided natively by the OS (Windows(R) 8 or later, Mac OS 10.10.3 or later). Earlier OS versions do not natively support NVMe.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Add U.3 NVMe capabilities to your PCIe-enabled desktop or server Streamline audio/video production and editing with large files
Improves productivity for data-intensive applications, ideal for developers and content creators
*This product only supports U.3 drives. It does not support U.2, SAS, or SATA drives.
*This product is backwards compatible with PCIe 3.0 slots and will operate at a slower speed.
*NVMe SSDs may require additional drivers provided by the manufacturer, or may be provided natively by the OS (Windows(R) 8 or later, Mac OS 10.10.3 or later). Earlier OS versions do not natively support NVMe.
Warning
*This product only supports U.3 drives. It does not support U.2, SAS, or SATA drives.*This product is backwards compatible with PCIe 3.0 slots and will operate at a slower speed.
*NVMe SSDs may require additional drivers provided by the manufacturer, or may be provided natively by the OS (Windows(R) 8 or later, Mac OS 10.10.3 or later). Earlier OS versions do not natively support NVMe.
Feature
Add high-performance U.3 storage: Add a 2.5" U.3 NVMe SSD to your desktop or server's PCI Express 4.0 slot (x4/x8/x16) for ultra-fast data access with this U.3 to PCIe adapter. Supports SFF-TA-1001 drives up to 15mm high. Not compatible with U.2 drives. Compatible: Backwards compatible expansion card with PCI Express 3.0 motherboards with x4, x8, and x16 slots. Works with Windows, Windows Server, Linux, and other operating systems. Overheat protection: Ventilated standard profile bracket and PCB openings for efficient airflow and heat dissipation. This maintains reliable, consistent performance and reduces potential thermal degradation. Easy setup: Factory-installed standard profile bracket. Drive mounting screws included. U.3 PCI Express interface card allows you to install a U.3 drive into a PCIe slot without the need for a drive backplane or additional cables. No drivers or software required.Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Use
Add U.3 NVMe capabilities to your PCIe-enabled desktop or server Streamline audio/video production and editing with large filesImproves productivity for data-intensive applications, ideal for developers and content creators
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
