StarTech.com U.2 --PCIe conversion adapter / 2.5 inch U.2 NVMe SSD compatible / SFF-8639 connector installed / x4 PCI Express 4.0
#Grup produk P113658521
Spesifikasi
| Color | Red |
|---|---|
| Height (cm) | 2.2 |
| Humidity (% RH) | 15~90 |
| Length (cm) | 16.5 |
| Mass (g) | 65 |
| Operating Temperature (°C) | 5 ~ 50 |
| Storage Temperature (°C) | -25 ~ 70 |
| Width (cm) | 12.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Add PCIe NVMe U.2 SSD to your PC to upgrade system speed and performance No adapter cable required, mount SSD directly on adapter U.2-Easy system construction with PCIe conversion adapter
PCI Express 4.0 x4 Lane Host Adapter
Compatible with x4 PCIe 3.0 motherboards. Backward compatible with PCIe 2.0 and PCIe 1.0, no driver required, OS independent, so setup is easy
Add U.2 NVMe SSD functionality to upgrade data center and enterprise-level applications Leverage the latest performance of PCIe U.2 NVMe 2.5-inch SSDs for data-intensive applications Efficiently large files for audio and video production editing Improves work efficiency for work with a large amount of processed data. Ideal for developers and creatives
PCI Express 4.0 x4 Lane Host Adapter
Compatible with x4 PCIe 3.0 motherboards. Backward compatible with PCIe 2.0 and PCIe 1.0, no driver required, OS independent, so setup is easy
Add U.2 NVMe SSD functionality to upgrade data center and enterprise-level applications Leverage the latest performance of PCIe U.2 NVMe 2.5-inch SSDs for data-intensive applications Efficiently large files for audio and video production editing Improves work efficiency for work with a large amount of processed data. Ideal for developers and creatives
Feature
Add PCIe NVMe U.2 SSD to your PC to upgrade system speed and performance No adapter cable required, mount SSD directly on adapter U.2-Easy system construction with PCIe conversion adapterPCI Express 4.0 x4 Lane Host Adapter
Compatible with x4 PCIe 3.0 motherboards. Backward compatible with PCIe 2.0 and PCIe 1.0, no driver required, OS independent, so setup is easy
Use
Add U.2 NVMe SSD functionality to upgrade data center and enterprise-level applications Leverage the latest performance of PCIe U.2 NVMe 2.5-inch SSDs for data-intensive applications Efficiently large files for audio and video production editing Improves work efficiency for work with a large amount of processed data. Ideal for developers and creativesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
