Ohm Electric Type-C/Φ3.5mm Conversion Cable, Heavy-Duty, Equipped with DAC, Supports High-Quality Audio Playback, 1.8m

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (m)1.8
Connector ShapeUSB Type-C connector (male) / DIA3.5mm stereo headphone plug (male)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality audio playback
Equipped with DAC (converts digital audio signals to analog audio signals) functionality, the aluminum connector and reinforced mesh make it approximately five times more durable than previous models. (Manufacturer research)
*USB Type-C analog output is not supported
Warning
*USB Type-C analog output is not supported
Feature
High-quality audio playback
Equipped with DAC (converts digital audio signals to analog audio signals) functionality, the aluminum connector and reinforced mesh make it approximately five times more durable than previous models. (Manufacturer research)

Ulasan Produk

Tidak ada ulasan