Ohm Electric Type-C winding cable 0.8M

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)0.8
ColorBlack
Connector ShapeUSB2.0Type-A-USB2.0Type-C
Suitable ModelsDevices with USB Type-C connector such as smartphones / tablets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Next-generation connector for smartphones USB Type-C cable (USB2.0) Convenient to carry because it is retractable For smartphones and tablets equipped with USB Type-C (charging / data transfer) 3A high output and ultra-rapid charging Up to 480Mbps high-speed data transfer The new standard Type-C connector can be inserted in either the front or back direction.
Feature
Next-generation connector for smartphones USB Type-C cable (USB2.0) Convenient to carry because it is retractable For smartphones and tablets equipped with USB Type-C (charging / data transfer) 3A high output and ultra-rapid charging Up to 480Mbps high-speed data transfer The new standard Type-C connector can be inserted in either the front or back direction.

Ulasan Produk

Tidak ada ulasan