MCO Type-C to HDMI4K adapter
#Grup produk P113658266
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB Type-C - HDMI |
| Dimensions, Width x Depth x Thickness (mm) | Approximately 25x45x11 |
| Mass (g) | About 15 |
| Suitable Models | Notebook PCs, MacBook series, tablets, smartphones, and iPad series equipped with a USB Type-C terminal that supports video output *Must be compatible with the video output function (ALT mode) from the USB Type-C terminal. |
| Supported Resolution | 4K(3840x2160 4K60Hz)/Full HD(1920x1080 60Hz) |
| Terminal | USB Type-C - HDMI2.0 compliant (HDCP2.2 compatible) |
| Warranty Period | 6 months from date of purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An adapter that can convert USB Type-C to HDMI and output video/audio
*Depending on the shape of the installation device, it may not be possible to install it correctly. *Please do not touch or move this product unnecessarily while the video is being output. The image may be distorted or may not be recognized. *When removing this product, hold the connector and remove it. *The signal flow of this product is from the USB Type-C terminal side to the HDMI side. It is not possible to send a reverse signal. *We cannot guarantee any loss of data or programs or equipment failure that may occur while using this product. *The manufacturer is not responsible for any malfunctions or malfunctions of other equipment caused by the use of this product. *We take every precaution in manufacturing this product, but in the unlikely event that the product is defective, we will immediately replace it. We ask that you please refrain from taking any further responsibility. *This product's warranty is only in Japan. (This warranty is valid only in Japan.)
*Depending on the shape of the installation device, it may not be possible to install it correctly. *Please do not touch or move this product unnecessarily while the video is being output. The image may be distorted or may not be recognized. *When removing this product, hold the connector and remove it. *The signal flow of this product is from the USB Type-C terminal side to the HDMI side. It is not possible to send a reverse signal. *We cannot guarantee any loss of data or programs or equipment failure that may occur while using this product. *The manufacturer is not responsible for any malfunctions or malfunctions of other equipment caused by the use of this product. *We take every precaution in manufacturing this product, but in the unlikely event that the product is defective, we will immediately replace it. We ask that you please refrain from taking any further responsibility. *This product's warranty is only in Japan. (This warranty is valid only in Japan.)
Warning
*Depending on the shape of the installation device, it may not be possible to install it correctly. *Please do not touch or move this product unnecessarily while the video is being output. The image may be distorted or may not be recognized. *When removing this product, hold the connector and remove it. *The signal flow of this product is from the USB Type-C terminal side to the HDMI side. It is not possible to send a reverse signal. *We cannot guarantee any loss of data or programs or equipment failure that may occur while using this product. *The manufacturer is not responsible for any malfunctions or malfunctions of other equipment caused by the use of this product. *We take every precaution in manufacturing this product, but in the unlikely event that the product is defective, we will immediately replace it. We ask that you please refrain from taking any further responsibility. *This product's warranty is only in Japan. (This warranty is valid only in Japan.)Feature
An adapter that can convert USB Type-C to HDMI and output video/audioProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
