Buffalo Type-C to 3.5mm + PD Power Supply Audio Conversion Adapter, Black

Sebelum PPN:
Rp419.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)Approx. 33 x 40 x 10.5 *Excluding cables and protrusions
Cable Length (cm)10
ColorBlack
Communication Speed[USB Port] USB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0: Maximum 5Gbps (standard value)<br> USB 2.0: Maximum 480Mbps (standard value)<br> USB 1.1: Maximum 12Mbps (standard value)
Conform toSound source: PCM maximum 96kHz/24bit
Connector SpecificationsLAN port: RJ-45
Data Transfer Rate1000/100/10 (standard value)
Dimensions, Width W x Height H x Depth D (mm)Package: Approx. 110 x 180 x 11
Earphone shapeCompatible with: 3-pole and 4-pole stereo mini plug earphones/headphones/headsets *Operation is not guaranteed with all combinations.
InterfaceUSB Type-C male to 3.5mm 4-pole stereo mini jack (CTIA/OMTP compatible), USB Type-C female (charging only)
Mass (g)Package (including main body): Approx. 25
Mass of Main Unit (g)About 15
PortLAN (access method): CSMA/CD
Power Supply MethodBus powered<br> USB PD 3.0 (max. 100W)/QC 2.0 (max. 18W)
StandardLAN port: IEEE802.3ab compliant (1000BASE-T), IEEE802.3u compliant (100BASE-TX), IEEE802.3 (10BASE-T)
Suitable EquipmentsSmartphones, tablets, and computers that support charging and audio output via USB Type-C connection *USB Type-C analog output is not supported
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A conversion adapter that allows you to use earphones on smartphones and tablets that do not have an earphone jack
Feature
A conversion adapter that allows you to use earphones on smartphones and tablets that do not have an earphone jack

Ulasan Produk

Tidak ada ulasan