OSMA Type-C Stereo Earphone Microphone with DAC

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (cm)About 120
ConnectorType-C
Dimensions (H x W x D) (mm)14 x1200 x 25
Mass (g)13
Playback Frequency (Hz)20-20000
Speaker Size (mm)DIA10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with a DAC (Digital to Analog Converter), so it can be used with a wide range of models.
These canal-type headphones fit comfortably in your ears and come with S, M and L ear pads.
The operation button with volume control function allows you to answer/end calls/play music with just one press.
Feature
It is equipped with a DAC (Digital to Analog Converter), so it can be used with a wide range of models.
These canal-type headphones fit comfortably in your ears and come with S, M and L ear pads.
The operation button with volume control function allows you to answer/end calls/play music with just one press.

Ulasan Produk

Tidak ada ulasan