JTT Type-C male to RJ45 female conversion adapter

Sebelum PPN:
Rp549.900
Spesifikasi
Connector ShapePC side: Type-C (male) USB3.1, Net side: RJ45 (female)
Conversion TypeMale-female
Dimensions (mm)51x25x14
Female MountingRJ45
Male MountingType-C
Mass (g)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By converting the Type-C terminal of a computer or smartphone that supports OTG function into a wired LAN terminal, you can achieve a stable internet environment with low latency.
Feature
By converting the Type-C terminal of a computer or smartphone that supports OTG function into a wired LAN terminal, you can achieve a stable internet environment with low latency.

Ulasan Produk

Tidak ada ulasan